- Pressure Washer
- Electric Motor
- 7.5 hp
- 4 gal/min
- 3000 psi
| Hose Size | 0.375 in |
| Height | 47 in |
| Phase | Single Phase |
| Tip Type | Soap Tip |
| Width | 24 in |
| Mounting | Base Mount |
| Length | 40 in |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Cord | 10 ft |
| Flow Rate | 4 gal/min |
| Engine Type | Electric Motor |
| Hose Length | 50 ft |
| Amps | 34 A |
| Water Reservoir | 50 gal |
| Operating Pressure | 3000 psi |
| Voltage | 230 V |
| Weight | 445.0 LB |
| EAN or UPC | 95879300412 |

