- Pressure Washer
- Electric Motor
- 7.5 hp
- 4 gal/min
- 3000 psi
| Spray Gun | Trigger Gun |
| Operating Pressure | 3000 psi |
| Water Reservoir | 50 gal |
| Wand Type | Single |
| Width | 29 in |
| Amps | 34 A |
| Flow [Max] | 4 gal/min |
| Mounting | Stationary |
| Pump Thermal Protection | Mechanical |
| Phase | Single Phase |
| Burner Fuel Type | Natural Gas |
| Water Tank Capacity | 50 |
| Engine Type | Electric Motor |
| Operating Pressure (2) | 3000 |
| Voltage Rating | 230 V |
| Cord | 10 ft |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Wand Size | 36 |
| Water Type | Hot |
| Length | 57 in |
| Burner Stack Dimension | 8 |
| Hose Length | 50 ft |
| Flow Rate | 4 gal/min |
| Height | 56 in |
| Hose Size | 0.375 in |
| Power Cord | 10 ft |
| Voltage | 230 V |
| Fuel Type | Natural Gas |
| Weight | 635.0 LB |
| EAN or UPC | 95879301488 |

