- Pressure Washer
- Hydraulic Motor
- 4 gal/min
- 3000 psi
| Hose Length | 50 ft |
| Operating Pressure (2) | 3000 |
| Pump Thermal Protection | Mechanical |
| Oil Input Flow Required | 12 |
| Wand Type | Single |
| Height | 10 in |
| Oil Inlet Pressure Required | 1500 |
| Water Type | Cold |
| Flow Rate | 4 gal/min |
| Engine Type | Hydraulic Motor |
| Length | 10 in |
| Spray Gun | Trigger Gun |
| Wand Size | 36 |
| Mounting | Base Mount |
| Operating Pressure | 3000 psi |
| Flow [Max] | 4 gal/min |
| Hose Size | 0.375 in |
| Product Category | Hydraulic Motor Cold Water Pressure Washer |
| Weight | 60.0 LB |
| EAN or UPC | 95879301686 |

