- Pressure Washer
- Electric Motor
- 10 hp
- 5 gal/min
- 3000 psi
features
- Belt driven Triplex plunger pump with ceramic plungers and stainless steel valves
Totally enclosed fan cooled motor (U.S. manufactured)
Powder coated steel tube frame (U.S. manufactured)
Advantages to the feed tank are: Bypass water goes back int
| Phase | Single Phase |
| Hose Length | 50 ft |
| Hose Size | 0.375 in |
| Cord | 10 ft |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Flow Rate | 5 gal/min |
| Water Reservoir | 50 gal |
| Mounting | Base Mount |
| Amps | 34 A |
| Voltage | 230 V |
| Tip Type | Soap Tip |
| Operating Pressure | 3000 psi |
| Length | 40 in |
| Width | 24 in |
| Height | 47 in |
| Engine Type | Electric Motor |
| Weight | 500.0 LB |
| EAN or UPC | 95879308791 |

