- Pressure Washer
- Electric Motor
- 10 hp
- 5 gal/min
- 3000 psi
features
- Heavy frame is designed to be rolled into place and set down horizontally for operation as shown in the photo
0°, 15°, 25° and 40° Q meg tips and trigger gun included
| Voltage | 230 V |
| Engine Type | Electric Motor |
| Cord | 10 ft |
| Tip Type | Soap Tip |
| Height | 22 in |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Amps | 40 A |
| Phase | Single Phase |
| Hose Size | 0.375 in |
| Mounting | Cart |
| Width | 27 in |
| Length | 48 in |
| Flow Rate | 5 gal/min |
| Hose Length | 50 ft |
| Operating Pressure | 3000 psi |
| Weight | 235.0 LB |
| EAN or UPC | 95879305707 |

