- Pressure Washer
- Gas Engine
- 12 hp
- 4 gal/min
- 3500 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Fuel Tank Capacity | 1.73 gal |
| Hose Length | 50 ft |
| Flow Rate | 4 gal/min |
| Engine Type | Gas Engine |
| Tip Type | Soap Tip |
| Hose Size | 0.375 in |
| Height | 36 in |
| Operating Pressure | 3500 psi |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Mounting | Cart |
| Length | 37 in |
| Weight | 180.0 LB |
| EAN or UPC | 95879300160 |

