- Pressure Washer
- Diesel Engine
- 10 hp
- 3.5 gal/min
- 3500 psi
features
- Triplex plunger pump with ceramic plungers and stainless steel valves
Adjustable pressure
Chemical Injection
Aluminum Cart
10" tires
Assembled in USA
| Operating Pressure | 3500 psi |
| Hose Size | 0.375 in |
| Engine Type | Diesel Engine |
| Tip Type | Soap Tip |
| Mounting | Cart |
| Hose Length | 50 ft |
| Product Category | Diesel Engine Pressure Washer |
| Length | 48 in |
| Fuel Tank Capacity | 1.33 gal |
| Height | 44 in |
| Width | 29 in |
| Flow Rate | 3.5 gal/min |
| Weight | 235.0 LB |
| EAN or UPC | 95879308166 |

