- Pressure Washer
- Gas Engine
- 14.7 hp
- 4 gal/min
- 4000 psi
| Fuel Tank Capacity | 2.25 gal |
| Mounting | Trailer |
| Operating Pressure | 4000 psi |
| Length | 136 in |
| Height | 60 in |
| Tip Type | Soap Tip |
| Hose Length | 100 ft |
| Flow Rate | 4 gal/min |
| Engine Type | Gas Engine |
| Hose Size | 0.375 in |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Water Reservoir | 300 gal |
| Weight | 875.0 LB |
| EAN or UPC | 95879301594 |

