- Pressure Washer
- Diesel Engine
- 14 hp
- 4 gal/min
- 4000 psi
| Length | 42 in |
| Height | 36 in |
| Operating Pressure | 4000 psi |
| Hose Length | 50 ft |
| Mounting | Skid |
| Engine Type | Diesel Engine |
| Tip Type | Soap Tip |
| Hose Size | 0.375 in |
| Product Category | Diesel Engine Cold Water Pressure Washer |
| Width | 30 in |
| Fuel Tank Capacity | 2.63 gal |
| Flow Rate | 4 gal/min |
| Weight | 350.0 LB |
| EAN or UPC | 95879301068 |

