- Pressure Washer
- Diesel Engine
- 14 hp
- 4 gal/min
- 4000 psi
| Fuel Tank Capacity | 2.63 gal |
| Water Reservoir | 300 gal |
| Engine Type | Diesel Engine |
| Hose Length | 100 ft |
| Width | 74 in |
| Operating Pressure | 4000 psi |
| Tip Type | Soap Tip |
| Height | 60 in |
| Hose Size | 0.375 in |
| Flow Rate | 4 gal/min |
| Product Category | Diesel Engine Cold Water Pressure Washer |
| Length | 136 in |
| Mounting | Trailer |
| Weight | 1000.0 LB |
| EAN or UPC | 95879301600 |

