- Pressure Washer
- Electric Motor
- 10 hp
- 4 gal/min
- 4000 psi
| Engine Type | Electric Motor |
| Hose Size | 0.375 in |
| Height | 13 in |
| Mounting | Base Mount |
| Product Category | Electric Motor Cold Water Pressure Washer |
| Cord | 10 ft |
| Phase | Single Phase |
| Flow Rate | 4 gal/min |
| Voltage | 230 V |
| Width | 20 in |
| Length | 28 in |
| Operating Pressure | 4000 psi |
| Amps | 40 A |
| Tip Type | Soap Tip |
| Hose Length | 50 ft |
| Weight | 220.0 LB |
| EAN or UPC | 95879308838 |

