- Pressure Washer
- Gas Engine
- 12 hp
- 3.5 gal/min
- 4000 psi
features
- Accessory Reel part number GEN D30001 holds 50' hose and can be mounted to the mounting plate on upper cart handle
Wand and hose rack are integrated into frame design
Three Gallon plastic chemical tank
| Height | 36 in |
| Flow Rate | 3.5 gal/min |
| Hose Length | 50 ft |
| Fuel Tank Capacity | 1.73 gal |
| Engine Type | Gas Engine |
| Length | 37 in |
| Operating Pressure | 4000 psi |
| Mounting | Cart |
| Tip Type | Soap Tip |
| Hose Size | 0.375 in |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Weight | 180.0 LB |
| EAN or UPC | 95879305929 |

