- Pressure Washer
- Electric Motor
- 10 hp
- 4 gal/min
- 4000 psi
| Hose Size | 0.375 in |
| Amps | 40 A |
| Operating Pressure | 4000 psi |
| Voltage | 230 V |
| Width | 32 in |
| Cord | 10 ft |
| Phase | Single Phase |
| Length | 52 in |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Hose Length | 50 ft |
| Tip Type | Soap Tip |
| Tank Capacity | 9 gal |
| Fuel Type | Kerosene/Diesel |
| Height | 49 in |
| Engine Type | Electric Motor |
| Mounting | Cart |
| Flow Rate | 4 gal/min |
| Weight | 675.0 LB |
| EAN or UPC | 95879301150 |

