- Pressure Washer
- Electric Motor
- 10 hp
- 4 gal/min
- 4000 psi
features
- Heavy frame is designed to be rolled into place and set down horizontally for operation as shown in the photo
0°, 15°, 25° and 40° Q meg tips and trigger gun included
| Product Category | Electric Motor Pressure Washer |
| Length | 48 in |
| Mounting | Cart |
| Cord | 10 ft w/GFCI |
| Operating Pressure | 4000 psi |
| Tip Type | Soap Tip |
| Hose Size | 0.375 in |
| Voltage | 230 V |
| Width | 27 in |
| Phase | Three Phase |
| Hose Length | 50 ft |
| Height | 22 in |
| Engine Type | Electric Motor |
| Flow Rate | 4 gal/min |
| Weight | 280.0 LB |
| EAN or UPC | 95879307893 |

