- Pressure Washer
- Gas Engine
- 14.7 hp
- 5 gal/min
- 4000 psi
| Mounting | Cart |
| Fuel Tank Capacity | 2.25 gal |
| Flow Rate | 5 gal/min |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Height | 40 in |
| Length | 48 in |
| Engine Type | Gas Engine |
| Hose Length | 50 ft |
| Tip Type | Soap Tip |
| Operating Pressure | 4000 psi |
| Hose Size | 0.375 in |
| Weight | 300.0 LB |
| EAN or UPC | 95879300924 |

