- Pressure Washer
- Gas Engine
- 21.1 hp
- 5.5 gal/min
- 4000 psi
| Fuel Tank Capacity | 5 gal |
| Engine Type | Gas Engine |
| Hose Size | 0.375 in |
| Mounting | Skid |
| Operating Pressure | 4000 psi |
| Length | 90 in |
| Height | 55 in |
| Water Reservoir | 325 gal |
| Flow Rate | 5.5 gal/min |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Tip Type | Soap Tip |
| Hose Length | 100 ft |
| Weight | 1500.0 LB |
| EAN or UPC | 95879308630 |

