- Pressure Washer
- Diesel Engine
- 19.9 hp
- 4.5 gal/min
- 5000 psi
| Length | 36 in |
| Fuel Tank Capacity | 1.85 gal |
| Hose Length | 50 ft |
| Operating Pressure | 5000 psi |
| Mounting | Skid |
| Height | 30 in |
| Tip Type | Soap Tip |
| Flow Rate | 4.5 gal/min |
| Width | 30 in |
| Hose Size | 0.375 in |
| Product Category | Diesel Engine Cold Water Pressure Washer |
| Engine Type | Diesel Engine |
| Weight | 600.0 LB |
| EAN or UPC | 95879301075 |

