- Pressure Washer
- Gas Engine
- 21.1 hp
- 4.5 gal/min
- 5000 psi
| Product Category | Gas Engine Cold Water Pressure Washer |
| Height | 44 in |
| Operating Pressure | 5000 psi |
| Hose Size | 0.375 in |
| Hose Length | 50 ft |
| Mounting | Cart |
| Length | 48 in |
| Engine Type | Gas Engine |
| Flow Rate | 4.5 gal/min |
| Fuel Tank Capacity | 5 gal |
| Tip Type | Soap Tip |
| Weight | 400.0 LB |
| EAN or UPC | 95879300931 |

