- Pressure Washer
- Gas Engine
- 21.1 hp
- 5.5 gal/min
- 5000 psi
| Hose Size | 0.375 in |
| Hose Length | 50 ft |
| Pump Thermal Protection | Mechanical |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Engine Type | Gas Engine |
| Height | 42 in |
| Flow [Max] | 5.5 gal/min |
| Engine Fuel Tank Capacity | 5 |
| Length | 49 in |
| Spray Gun | Trigger Gun |
| Operating Pressure | 5000 psi |
| Wand Type | Single |
| Operating Pressure (2) | 5000 |
| Wand Size | 36 |
| Mounting | Skid |
| Water Type | Cold |
| Flow Rate | 5.5 gal/min |
| Fuel Tank Capacity | 5 gal |
| Weight | 450.0 LB |
| EAN or UPC | 95879307275 |

