- Pressure Washer
- Hydraulic Motor
- 5.5 gal/min
- 5000 psi
| Oil Input Flow Required | 20 |
| Operating Pressure (2) | 5000 |
| Engine Type | Hydraulic Motor |
| Pump Thermal Protection | Mechanical |
| Hose Size | 0.375 in |
| Flow Rate | 5.5 gal/min |
| Height | 18 in |
| Length | 18 in |
| Mounting | Base Mount |
| Flow [Max] | 5.5 gal/min |
| Product Category | Hydraulic Motor Cold Water Pressure Washer |
| Water Type | Cold |
| Oil Inlet Pressure Required | 2200 |
| Operating Pressure | 5000 psi |
| Hose Length | 50 ft |
| Weight | 70.0 LB |
| EAN or UPC | 95879305608 |

