- Pressure Washer
- Gas Engine
- 21.1 hp
- 4.2 gal/min
- 7000 psi
| Operating Pressure | 7000 psi |
| Engine Type | Gas Engine |
| Height | 44 in |
| Engine Fuel Tank Capacity | 5 |
| Hose Size | 0.375 in |
| Mounting | Skid |
| Flow [Max] | 4.2 gal/min |
| Pump Thermal Protection | Mechanical |
| Wand Size | 36 |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Hose Length | 50 ft |
| Spray Gun | Trigger Gun |
| Operating Pressure (2) | 7000 |
| Wand Type | Single |
| Length | 48 in |
| Flow Rate | 4.2 gal/min |
| Fuel Tank Capacity | 5 gal |
| Water Type | Cold |
| Weight | 500.0 LB |
| EAN or UPC | 95879305561 |

