- Pressure Washer
- Diesel Engine
- 19.9 hp
- 5.5 gal/min
- 4000 psi
| Water Reservoir | 300 gal |
| Engine Fuel Tank Capacity | 9 |
| Operating Pressure | 4000 psi |
| Length | 186 in |
| Mounting | Trailer |
| Water Type | Hot |
| Product Category | Diesel Engine Hot Water Pressure Washer |
| Tank Capacity | 9 gal |
| Height | 72 in |
| Flow Rate | 5.5 gal/min |
| Fuel Tank Capacity | 9 gal |
| Engine Type | Diesel Engine |
| Pump Thermal Protection | Mechanical |
| Wand Type | Dual |
| Tip Style | Detergent |
| Hose Size | 0.375 in |
| Burner Fuel Type | Diesel Fuel/Kerosene |
| Width | 74 in |
| Burner Stack Dimension | 8 |
| Water Tank Capacity | 300 |
| Spray Gun | Trigger Gun |
| Burner Fuel Tank Capacity | 9 gal |
| Fuel Type | Kerosene/Diesel |
| Flow [Max] | 5.5 gal/min |
| Hose Length | 100 ft |
| Tip Type | Detergent Tip |
| Operating Pressure (2) | 4000 |
| Weight | 2700.0 LB |
| EAN or UPC | 95879308869 |

