- Pressure Washer
- Gas Engine
- 21.1 hp
- 4 gal/min
- 4000 psi
| Burner Stack Dimension | 8 |
| Tip Type | Detergent Tip |
| Operating Pressure (2) | 4000 |
| Height | 72 in |
| Hose Length | 100 ft |
| Flow [Max] | 4 gal/min |
| Operating Pressure | 4000 psi |
| Water Tank Capacity | 300 |
| Burner Fuel Type | Diesel Fuel/Kerosene |
| Fuel Tank Capacity | 5 gal |
| Water Type | Hot |
| Flow Rate | 4 gal/min |
| Engine Fuel Tank Capacity | 5 |
| Mounting | Trailer |
| Length | 186 in |
| Pump Thermal Protection | Mechanical |
| Wand Type | Dual |
| Product Category | Gas Engine Hot Water Pressure Washer |
| Water Reservoir | 300 gal |
| Engine Type | Gas Engine |
| Fuel Type | Kerosene/Diesel |
| Hose Size | 0.375 in |
| Burner Fuel Tank Capacity | 9 gal |
| Tip Style | Detergent |
| Spray Gun | Trigger Gun |
| Tank Capacity | 9 gal |
| Weight | 2600.0 LB |
| EAN or UPC | 95879303536 |

