- Pressure Washer
- Gas Engine
- 21.1 hp
- 5.5 gal/min
- 5000 psi
| Operating Pressure | 5000 psi |
| Tip Type | Detergent Tip |
| Tank Capacity | 9 gal |
| Fuel Tank Capacity | 9 gal |
| Burner Fuel Tank Capacity | 9 gal |
| Flow Rate | 5.5 gal/min |
| Mounting | Trailer |
| Burner Fuel Type | Diesel Fuel/Kerosene |
| Wand Type | Dual |
| Engine Fuel Tank Capacity | 9 |
| Engine Type | Gas Engine |
| Spray Gun | Trigger Gun |
| Fuel Type | Kerosene/Diesel |
| Water Type | Hot |
| Product Category | Gas Engine Hot Water Pressure Washer |
| Operating Pressure (2) | 5000 |
| Tip Style | Detergent |
| Length | 186 in |
| Water Tank Capacity | 300 |
| Pump Thermal Protection | Mechanical |
| Height | 72 in |
| Hose Length | 100 ft |
| Flow [Max] | 5.5 gal/min |
| Hose Size | 0.375 in |
| Burner Stack Dimension | 8 |
| Water Reservoir | 300 gal |
| Weight | 2500.0 LB |
| EAN or UPC | 95879307381 |

