- Pressure Washer
- Gas Engine
- 6.3 hp
- 3 gal/min
- 2000 psi
| Burner Fuel Type | Diesel Fuel |
| Wand Type | Dual |
| Operating Pressure (2) | 2000 |
| Hose Length | 50 ft |
| Operating Pressure | 2000 psi |
| Engine Type | Gas Engine |
| Pump Thermal Protection | Mechanical |
| Burner Fuel Tank Capacity | 9 gal |
| Water Type | Hot |
| Fuel Tank Capacity | 0.98 gal |
| Fuel Type | Diesel Fuel |
| Tip Type | Detergent Tip |
| Burner Stack Dimension | 8 |
| Engine Fuel Tank Capacity | 0.98 |
| Product Category | Gas Engine Hot Water Pressure Washer |
| Tip Style | Detergent |
| Flow [Max] | 3 gal/min |
| Tank Capacity | 9 gal |
| Length | 42 in |
| Spray Gun | Trigger Gun |
| Height | 45 in |
| Hose Size | 0.375 in |
| Mounting | Skid |
| Flow Rate | 3 gal/min |
| Weight | 465.0 LB |
| EAN or UPC | 95879307220 |

