- Pressure Washer
- Electric Motor
- 7.3 hp
- 3 gal/min
- 2500 psi
features
- Triplex plunger pump with ceramic plungers and stainless steel valves
Adjustable pressure
Adjustable thermostat
Pressure pop-off
Chemical injection standard on 2000-5000 PSI models
Powder coated 1 inch square steel tube frame (U.S. manufact
| Hose Length | 50 ft |
| Length | 42 in |
| Tip Type | Detergent Tip |
| Flow Rate | 3 gal/min |
| Wand Type | Dual |
| Height | 45 in |
| Engine Fuel Tank Capacity | 1.33 |
| Hose Size | 0.375 in |
| Product Category | Electric Motor Hot Water Pressure Washer |
| Water Type | Hot |
| Operating Pressure (2) | 2500 |
| Pump Thermal Protection | Mechanical |
| Tank Capacity | 9 gal |
| Flow [Max] | 3 gal/min |
| Burner Fuel Type | Diesel Fuel |
| Fuel Tank Capacity | 1.33 gal |
| Engine Type | Electric Motor |
| Spray Gun | Trigger Gun |
| Tip Style | Detergent |
| Width | 35 in |
| Fuel Type | Diesel Fuel |
| Burner Fuel Tank Capacity | 9 gal |
| Mounting | Skid |
| Operating Pressure | 2500 psi |
| Weight | 500.0 LB |
| EAN or UPC | 95879308616 |

