- Pressure Washer
- Gas Engine
- 12 hp
- 4 gal/min
- 3000 psi
| Hose Size | 0.375 in |
| Water Type | Hot |
| Wand Type | Dual |
| Engine Fuel Tank Capacity | 1.73 |
| Pump Thermal Protection | Mechanical |
| Tank Capacity | 9 gal |
| Burner Fuel Tank Capacity | 9 gal |
| Hose Length | 50 ft |
| Operating Pressure (2) | 3000 |
| Tip Style | Detergent |
| Fuel Type | Diesel Fuel |
| Flow Rate | 4 gal/min |
| Burner Stack Dimension | 8 |
| Spray Gun | Trigger Gun |
| Product Category | Gas Engine Hot Water Pressure Washer |
| Operating Pressure | 3000 psi |
| Length | 42 in |
| Mounting | Skid |
| Height | 45 in |
| Burner Fuel Type | Diesel Fuel |
| Flow [Max] | 4 gal/min |
| Engine Type | Gas Engine |
| Tip Type | Detergent Tip |
| Fuel Tank Capacity | 1.73 gal |
| Weight | 500.0 LB |
| EAN or UPC | 95879306308 |

