- Pressure Washer
- Gas Engine
- 21.1 hp
- 5.5 gal/min
- 5000 psi
| Height | 45 in |
| Product Category | Gas Engine Hot Water Pressure Washer |
| Hose Size | 0.375 in |
| Engine Type | Gas Engine |
| Tip Type | Soap Tip |
| Operating Pressure | 5000 psi |
| Hose Length | 50 ft |
| Mounting | Skid |
| Fuel Type | Diesel Fuel |
| Length | 42 in |
| Flow Rate | 5.5 gal/min |
| Fuel Tank Capacity | 5 gal |
| Tank Capacity | 9 gal |
| Weight | 700.0 LB |
| EAN or UPC | 95879307251 |

