- Pressure Washer
- Gas Engine
- 21.1 hp
- 4.2 gal/min
- 7000 psi
| Height | 45 in |
| Tip Type | Fixed Tip |
| Spray Gun | Trigger Gun |
| Wand Type | Single |
| Burner Fuel Type | Diesel Fuel |
| Burner Fuel Tank Capacity | 9 gal |
| Water Type | Hot |
| Flow Rate | 4.2 gal/min |
| Hose Length | 50 ft |
| Wand Size | 48 |
| Hose Size | 0.375 in |
| Product Category | Gas Engine Hot Water Pressure Washer |
| Operating Pressure (2) | 7000 |
| Fuel Tank Capacity | 5 gal |
| Fuel Type | Diesel Fuel |
| Operating Pressure | 7000 psi |
| Engine Type | Gas Engine |
| Flow [Max] | 4.2 gal/min |
| Mounting | Skid |
| Engine Fuel Tank Capacity | 5 |
| Tank Capacity | 9 gal |
| Tip Style | Fixed |
| Pump Thermal Protection | Mechanical |
| Burner Stack Dimension | 8 |
| Length | 42 in |
| Weight | 700.0 LB |
| EAN or UPC | 95879307084 |

