Cam Spray
P00884 -2305X-208-240V-3PH (NP)
SUPERSEDED TO CAMS_P00884 -2305X-208-240V-3PH, MTRL - 121886825
Item #121917107
- 7.5 Horsepower
- 2300 psi Pressure
| Water Type | Cold |
| Pressure | 2300 psi |
| Flow Rate | 5 gpm |
| Power Cord | 10 ft |
| Motor Type | Electric |
| Horsepower | 7.5 hp |
| Pump Thermal Protection | Mechanical |
| Voltage | 208-240 V |
| Phase | Three |
| Mount Type | Cart |
| Weight | 275.0 LB |
| EAN or UPC | 95879310459 |
