Cam Spray
P00884 -2305X-208-240V-3PH
7.5 Hp 2300 psi Single Phase Portable Water Pressure Washer
Item #121886825
- Portable Electric Powered 5 GPM 2300 PSI Cold Water Pressure Washer
| Mount Type | Cart |
| Power Cord | 10 ft |
| Flow Rate | 5 gpm |
| Hose Length | 50 ft |
| Pump Thermal Protection | Mechanical |
| Voltage | 208-240 V |
| Motor Type | Electric |
| Pressure | 2300 psi |
| Phase | Three Phase |
| Horsepower | 7.5 hp |
| Engine Type | Electric Motor |
| Water Type | Cold |
| Weight | 275.0 LB |
| EAN or UPC | 95879310459 |
