Cam Spray
P00890 -2305X-230V (1PH-NP)
SUPERSEDED TO CAMS_P00890 -2305X-230V, MTRL - 121886826
Item #121917108
- 7.5 Horsepower
- 5 gpm Flow Rate
| Amps | 36 A |
| Mount Type | Cart |
| Horsepower | 7.5 hp |
| Phase | Single Phase |
| Pump Thermal Protection | Mechanical |
| Voltage | 230 V |
| Power Cord | 10 ft |
| Flow Rate | 5 gpm |
| Pressure | 2300 psi |
| Water Type | Cold |
| Motor Type | Electric |
| Weight | 275.0 LB |
| EAN or UPC | 95879308784 |
