Cam Spray
P00971 -2000WM/SS3 (208-230V-3PH)
5 Hp 2000 psi Three Phase Deluxe Wall Mount Water Pressure Washer
Item #121917565
- 2000 psi Pressure
- 4 gpm Flow Rate
| Pressure | 2000 psi, 138 bar |
| Amps | 15 A |
| Power Cord | 10 ft |
| Voltage | 208-230 V |
| Flow Rate | 4 gpm, 15.2 lpm |
| Phase | Three |
| Pump Thermal Protection | Mechanical |
| Mount Type | Wall Mount |
| Motor Type | Electric |
| Horsepower | 5 hp |
| Water Type | Cold |
| Weight | 220.0 LB |
| EAN or UPC | 95879300511 |
