Cam Spray
P01046 - 2305XL-208V
7.5 Hp 2300 psi Single Phase Portable Water Pressure Washer
Item #121886827
- Portable Electric Powered 5 GPM 2300 PSI Cold Water Pressure Washer
| Amps | 36 A |
| Mount Type | Cart |
| Motor Type | Electric |
| Horsepower | 7.5 hp |
| Power Cord | 10 ft |
| Flow Rate | 5 gpm |
| Pump Thermal Protection | Mechanical |
| Voltage | 230 V |
| Water Type | Cold |
| Phase | Single Phase |
| Pressure | 2300 psi |
| Weight | 335.0 LB |
| EAN or UPC | 95879310497 |
