Cam Spray
P01050 -1500A (120V-1PH)
2 Hp 1450 psi Single Phase Commercial Hand Carry Water Pressure Washer
Item #121917105
- 2 Horsepower
- 1450 psi Pressure
| Amps | 20 A |
| Pressure | 1450 psi, 100 bar |
| Motor Type | Electric |
| Pump Thermal Protection | Mechanical |
| Horsepower | 2 hp |
| Phase | Single Phase |
| Mount Type | Hand Carry |
| Flow Rate | 2 gpm |
| Water Type | Cold |
| Power Cord | 35 ft |
| Voltage | 120 V |
| Weight | 68.0 LB |
| EAN or UPC | 95879310510 |
