- Portable Electric Powered 2 GPM 1450 PSI Cold Water Pressure Washer
| Voltage | 120 V |
| Water Type | Cold |
| Flow Rate | 2 gpm |
| Mounting | Cart |
| Phase | Single Phase |
| Pump Thermal Protection | Mechanical |
| Amps | 20 A |
| Pressure | 1450 psi |
| Mount Type | Cart |
| Motor Type | Electric |
| Hose Size | 0.375 in |
| Hose Length | 50 ft |
| Horsepower | 2 hp |
| Engine Type | Electric Motor |
| Power Cord | 35 ft |
| Weight | 150.0 LB |
| EAN or UPC | 95879302973 |

