- Deluxe Portable Electric Powered 2 GPM 1450 PSI Cold Water Pressure Washer
| Motor Type | Electric |
| Amps | 36 A |
| Flow Rate | 2 gpm |
| Phase | Single Phase |
| Pressure | 1450 psi |
| Mounting | Cart |
| Horsepower | 2 hp |
| Engine Type | Electric Motor |
| Voltage | 120 V |
| Water Type | Cold |
| Weight | 145.0 LB |
| EAN or UPC | 95879302973 |

