- Pressure Washer
- Diesel Engine
- 10 hp
- 4 gal/min
- 3000 psi
features
- Triplex plunger pump with ceramic plungers & stainless steel valves
Adjustable pressure
Chemical injection
Burner uses #1, #2 diesel fuel, or JP8 fuel
Trigger gun w/dual wand & soap tip
Interchangeable pressure nozzles
Unit is built on i
| Product Category | Diesel Engine Hot Water Pressure Washer |
| Pump Thermal Protection | Mechanical |
| Operating Pressure (2) | 3000 |
| Flow [Max] | 4 gal/min |
| Engine Type | Diesel Engine |
| Flow Rate | 4 gal/min |
| Operating Pressure | 3000 psi |
| Burner Fuel Type | Diesel Fuel |
| Water Type | Hot |
| Fuel Type | Diesel Fuel |
| Weight | 1200.0 LB |
| EAN or UPC | 95879308753 |

