- Pressure Washer
- Diesel Engine
- 10 hp
- 3.5 gal/min
- 3500 psi
features
- Triplex plunger pump with ceramic plungers and stainless steel valves
Adjustable thermostat
Pressure pop-off
Chemical injection
Industrial painted 1 inch square steel tube frame (U.S. Manufactured)
Easily replaceable schedule 80 coil with s
| Length | 136 in |
| Operating Pressure (2) | 3500 |
| Operating Pressure | 3500 psi |
| Fuel Tank Capacity | 1.33 gal |
| Fuel Type | Kerosene/Diesel |
| Tip Style | Detergent |
| Flow [Max] | 3.5 gal/min |
| Burner Fuel Type | Diesel Fuel/Kerosene |
| Spray Gun | Trigger Gun |
| Engine Type | Diesel Engine |
| Width | 74 in |
| Engine Fuel Tank Capacity | 1.33 |
| Pump Thermal Protection | Mechanical |
| Hose Length | 100 ft |
| Height | 48 in |
| Product Category | Diesel Engine Hot Water Pressure Washer |
| Tank Capacity | 9 gal |
| Tip Type | Detergent Tip |
| Wand Type | Dual |
| Burner Fuel Tank Capacity | 9 gal |
| Mounting | Trailer |
| Hose Size | 0.375 in |
| Flow Rate | 3.5 gal/min |
| Water Type | Hot |
| Weight | 1900.0 LB |
| EAN or UPC | 95879308661 |

