- Pressure Washer
- Gas Engine
- 14.7 hp
- 4 gal/min
- 4000 psi
| Water Type | Cold |
| Water Reservoir | 130 gal |
| Operating Pressure | 4000 psi |
| Tip Style | Pattern |
| Tip Type | Pattern Tip |
| Fuel Tank Capacity | 2.25 gal |
| Hose Size | 0.375 in |
| Hose Length | 100 ft |
| Mounting | Trailer |
| Pump Thermal Protection | Mechanical |
| Flow Rate | 4 gal/min |
| Water Tank Capacity | 130 |
| Operating Pressure (2) | 4000 |
| Wand Type | Single, 2 Piece |
| Spray Gun | Trigger Gun |
| Engine Type | Gas Engine |
| Hose Reel | Manual |
| Engine Fuel Tank Capacity | 2.25 |
| Height | 60 in |
| Product Category | Gas Engine Cold Water Pressure Washer |
| Length | 136 in |
| Flow [Max] | 4 gal/min |
| Weight | 900.0 LB |
| EAN or UPC | 95879308746 |

