- Proof Coil Chain
- 5/16" Trade Size
- 0.310" Material Diameter
- 92 ft Round Pail
- Blu-Krome Finish
description
- Excellent general-purpose chain of standard commercial quality.
applications
- Binding or tie down chain
- Logging chain
- Fabricating tow chain
features
- Low carbon steel
- Proof tested
- Blu-krome finish
caution
- Do not use if visibly distorted or worn
- Do not use on plastic coated wire road.
| Package Type | Round Pail |
| Working Load Limit | 1900 lb |
| Trade Size | 5/16 in |
| Finish | Blu-Krome |
| Type | Proof Coil Chain |
| Material Dia. | 0.31 in |
| Attachments | No Attachments |
| Chain Type | Proof Coil Chain |
| Inner Length | 1.27 in |
| Length | 92 ft |
| Weight | 0.0 LB |

