- Proof Coil Chain
- 3/8" Trade Size
- 0.370" Material Diameter
- 63 ft Round Pail
- Self-Colored Finish
applications
- Fabricating tow chain
- Binding or tie down chain
- Logging chain
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
| Working Load Limit | 2650 lb |
| Type | Proof Coil Chain |
| Chain Type | Proof Coil Chain |
| Attachments | No Attachments |
| Package Type | Round Pail |
| Inner Length | 1.36 in |
| Length | 63 ft |
| Finish | Self-Colored |
| Trade Size | 3/8 in |
| Material Dia. | 0.37 in |
| Weight | 0.0 LB |

