- Proof Coil Chain
- 3/16" Trade Size
- 0.210" Material Diameter
- 150 ft Square Pail
- Blu-Krome Finish
description
- Excellent general-purpose chain of standard commercial quality.
applications
- Fabricating tow chain
- Binding or tie down chain
- Logging chain
features
- Low carbon steel
- Proof tested
- Blu-krome finish
caution
- If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
| Attachments | No Attachments |
| Length | 150 ft |
| Package Type | Square Pail |
| Inner Length | 0.95 in |
| Finish | Blu-Krome |
| Type | Proof Coil Chain |
| Material Dia. | 0.21 in |
| Trade Size | 3/16 in |
| Chain Type | Proof Coil Chain |
| Working Load Limit | 800 lb |
| Weight | 0.0 LB |

