- High Test Chain
- 1/4" Trade Size
- 0.280" Material Diameter
- 100 ft Square Pail
- Bright Finish
applications
- Load binding chain
- Towing chain
- Logging chain
features
- Carbon steel
- Bright finish
- Proof tested
caution
- Danger tags indicate an imminently hazardous situation which, if not avoided, will result in death or serious injury. The signal word Danger is to be limited to the most extreme situations. Danger tags should not be used for property damage hazards unless
- Note: A tag shall not be used in place of a permanent sign or label intended for hazards in normal use, operation or maintenance.
| Package Type | Square Pail |
| Material Dia. | 0.28 in |
| Finish | Bright |
| Attachments | No Attachments |
| Length | 100 ft |
| Working Load Limit | 2600 lb |
| Chain Type | High Test Chain |
| Inner Length | 1.2 in |
| Type | High Test Chain |
| Trade Size | 1/4 in |
| Weight | 0.0 LB |

