- Passing Link Chain
- 4/0 Trade Size
- 0.220" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
applications
- General utility
- Farm and animal
features
- Low carbon steel
- Blu-krome finish
- Proof tested
caution
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
| Chain Type | Passing Link Chain |
| Inner Length | 0.88 in |
| Type | Passing Link Chain |
| Length | 100 ft |
| Package Type | Carton |
| Working Load Limit | 600 lb |
| Attachments | No Attachments |
| Finish | Blu-Krome |
| Trade Size | 4/0 |
| Material Dia. | 0.22 in |
| Weight | 0.0 LB |

