- Passing Link Chain
- 2/0 Trade Size
- 0.190" Material Diameter
- 200 ft Square Pail
- Blu-Krome Finish
applications
- General utility
- Farm and animal
features
- Low carbon steel
- Blu-krome finish
- Proof tested
caution
- Do not exceed the working load limit
- Do not shock or impact load
- Do not use if visibly distorted or worn
- Do not use on plastic coated wire road.
| Package Type | Square Pail |
| Working Load Limit | 450 lb |
| Attachments | No Attachments |
| Type | Passing Link Chain |
| Inner Length | 0.88 in |
| Finish | Blu-Krome |
| Material Dia. | 0.19 in |
| Trade Size | 2/0 |
| Length | 200 ft |
| Chain Type | Passing Link Chain |
| Weight | 0.0 LB |

