- Machine Chain
- 2 Trade Size
- 0.150" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
applications
- General utility
- Farm and animal
features
- Low carbon steel
- Blu-krome finish
- Proof tested
caution
- Do not use if visibly distorted or worn
| Type | Straight Link Machine Chain |
| Material Dia. | 0.15 in |
| Length | 100 ft |
| Working Load Limit | 325 lb |
| Finish | Blu-Krome |
| Package Type | Carton |
| Chain Type | Machine Chain |
| Attachments | No Attachments |
| Inner Length | 0.61 in |
| Trade Size | 2 |
| Weight | 0.0 LB |

