- Machine Chain
- 2/0 Trade Size
- 0.190" Material Diameter
- 100 ft Carton
- Bright Finish
applications
- General utility
- Farm and animal
features
- Low carbon steel
- Bright finish
- Proof tested
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Length | 100 ft |
| Working Load Limit | 545 lb |
| Material Dia. | 0.19 in |
| Package Type | Carton |
| Type | Straight Link Machine Chain |
| Chain Type | Machine Chain |
| Inner Length | 0.78 in |
| Trade Size | 2/0 |
| Finish | Bright |
| Attachments | No Attachments |
| Weight | 0.0 LB |

