- Machine Chain
- 4/0 Trade Size
- 0.230" Material Diameter
- 100 ft Carton
- Bright Finish
applications
- General utility
- Farm and animal
features
- Low carbon steel
- Bright finish
- Proof tested
caution
- Do not use if visibly distorted or worn
| Trade Size | 4/0 |
| Attachments | No Attachments |
| Material Dia. | 0.23 in |
| Inner Length | 1.03 in |
| Finish | Bright |
| Package Type | Carton |
| Chain Type | Machine Chain |
| Length | 100 ft |
| Type | Straight Link Machine Chain |
| Working Load Limit | 700 lb |
| Weight | 0.0 LB |

