- Machine Chain
- 2/0 Trade Size
- 0.180" Material Diameter
- 100 ft Carton
- Blu-Krome Finish
applications
- General utility
- Farm and animal
features
- Low carbon steel
- Proof tested
caution
- Axial rating will reduce by 50% unless an EP (Extreme Pressure) grease or oil lubrication is used.
| Attachments | No Attachments |
| Working Load Limit | 545 lb |
| Material Dia. | 0.18 in |
| Trade Size | 2/0 |
| Type | Welded Single Loop Straight Chain |
| Length | 100 ft |
| Inner Length | 0.78 in |
| Links @ Unit of Length | 15.4 @ 1 ft |
| Weight Per Package | 29 lb |
| Finish | Blu-Krome |
| Weight @ Length | 33 lb @ 100 ft |
| Cross Section Shape | Round |
| Cooper Family | CAM001 - Chain - Welded |
| Material | Carbon Steel |
| Chain Type | Machine Chain |
| Package Type | Carton |
| Weight | 0.31 LB |
| EAN or UPC | 20418060984 |

